Drum Faucet, 5-3/4 in. H
Mfr # DFT-ADJ
Zoro # G9253547
product price: $72.69
/eaKey Features
(M)NPT Inlet
3/4 in
Overall Length
5.69 in
Overall Height
4.13 in
Overall Width
1.63 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFT-ADJ
Zoro #
G9253547
UPC #
691215013109
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5.69 in
Overall Height
4.13 in
Overall Width
1.63 in
Outlet Connection Size
5/8 in
Outlet Diameter
3/4 in
Inlet Connection Size
3/4 in
Details
Item
Drum Faucet
(M)NPT Inlet
3/4 in
Body Material
Brass
Seal Material
PTFE
Color
Brass
Features
Solid Construction, Spring Loaded Lockable Handle
For Container Type
Drums
Shank Adjustability
Adjustable
For Liquid Type
Acetober, Alcohol, Bleach, Gasoline, MEK
Inlet Thread Type
NPT
Flame Arrestor Type
None
Product Type
Drum Faucet
Lock Type
Lockable
Inlet Gender
Male
Resistance Properties
Chemical Resistant
Handle Type
Manual
Description
Drum Faucet, Spring Loaded Handle, Faucet Type Adjustable, Dia. 3/4 In., Height 5-3/4 In., Drum Capacity Up to 55 gal., Assembled Size 4 In. x 1-5/16 In. x 5-3/4 In., Brass, Polytetrafluoroethylene Gasket, Handle Width 1 In., Gold, For Use With 3/4 In. Bung Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.