Shop LABELMASTER

Drum

  • Mfr # 14017
  • Zoro # G923946000

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Top Outside Diameter
19 1/2 in
Overall Height
29 5/8 in
Body Color
Blue
For Drum Capacity
30 gal
Number of Bung Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14017
Zoro #
G923946000
UPC #
-
Country of Origin
United States

Dimensions

Top Outside Diameter
19 1/2 in
Overall Height
29 5/8 in
Bung Hole Size
2 in Buttress, 2 in NPS
Inside Height
29 5/8 in
Body Thickness
2.29 mm
Bottom Thickness
2.29 mm
Bottom Inside Diameter
19 1/2 in
Top Thickness
2.29 mm

Details

Item
Drum
Body Color
Blue
For Drum Capacity
30 gal
Number of Bung Holes
2
Drum Material
Polyethylene
For Holding
Liquids
UN Rating Liquids
1H1/Y1.4/100
Volume Capacity
30 gal
Cover Color
Blue
Drum Material Grade
HMW-HDPE
Standards
UN Rated
Empty Container Weight
13.8 lb
Number of Rolling Hoops
0
Casters
No
Weight Capacity
350 lb
Resistance Properties
Acid Resistant
Bung Hole Thread Type
Buttress, NPS
Storage Features
Stackable
Drum Message Text
None
UN Rating Solids
Not Rated
Drum Type
Transport
Handle Style
No handle
Cover Material
HDPE
Environment
Indoor, Outdoor
Hazardous Materials Packing Group
II, III

Description

Drum, Body Color Blue, Body Material Gauge Not Applicable, Body Thickness 2.29 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Not Applicable, Cover Color Blue, Cover Material HDPE, Drum Closure Not Applicable, Drum Head Type Closed Head, Number of Bung Holes 2, Overall Height 29 5/8 in, Top Material Gauge Not Applicable, Top Outside Diameter 19 1/2 in, UN Rating Liquids 1H1/Y1.4/100, UN Rating Solids Not Rated, Volume Capacity 30 gal, Drum Message Text None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.