Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 115VAC, 1/2 HP, 60 Hz

  • Mfr # PFS-ET-40

  • Zoro # G8074184


product price: $1,830.99
/ea
Free Shipping & Returns

Key Features

For Use With
Transfer of Acids, Corrosives, Chemicals
Includes
Motor, Pump
Max. Viscosity
500 cps
Motor Type
Totally Enclosed Fan Cooled
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFS-ET-40
Zoro #
G8074184
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1"
Suction Tube Outlet O.D. Size
2"
Suction Tube Length
40 in
Manufacturers Warranty Length
90 days
Discharge Tube Length
40"
Discharge Tube Outlet OD Size
1"
Hose Length
40 in
For Container Size
55 gal

Details

For Use With
Transfer of Acids, Corrosives, Chemicals
Item
Electric Operated Drum Pump
Includes
Motor, Pump
Max. Viscosity
500 cps
Motor Type
Totally Enclosed Fan Cooled
Power Source
Electric
Wetted Materials
316 Stainless Steel, PTFE, PVDF, Viton
Voltage
115VAC
Motor Enclosure
TEFC
Metered
No
Max. Flow GPM
40 gpm
Motor RPM
10,000 RPM
Seal Material
Sealless
Standards
CSA Certified
RPM
10,000
Max. Liquid Temp.
220 Degrees F
Type
Motor and Tube
DEF Compatible
No
Housing Material
Stainless steel
Discharge Tubing Material
Stainless Steel
Hz
60
Agency Compliance
CSA
Max. Temp.
220 Degrees F
HP
1/2
Max. GPM for Water
40
Phase
1
Application
Transfer of Acids, Corrosives, Chemicals
Max. Head
80 ft.
GPM
40
Pump Body Material
Stainless Steel
Suction Tube Type
Centrifugal
Max. GPM for Oil
40
For Container Type
Drum
Includes Nozzle
No
Includes Discharge Hose
Yes
Frequency (Hz)
60 Hz
Max. Fluid Temp.
220 Degrees F
Diesel Exhaust Fluid Compatible
No
For Media Type
General Purpose
Housing Material - Pumps
Stainless Steel
Max. Head - Pumps
80 ft
Suction Tube ID
2 in
Includes Bung Adapter
No
Discharge Tube Outlet OD
1 in
Number of Phases
1
Includes Suction Tube
Yes
Motor HP
1/2 hp
Max. Flow Rate
40 gpm
Rated Voltage
115V AC

Description

Electric Operated Drum Pump, For Use With Transfer of Acids, Corrosives, Chemicals, Rated Voltage 115 V AC, Hose Length 3 5/16 ft, Suction Tube Length 40 in, Includes Bung Adapter No, Frequency (Hz) 60 Hz, Power Source Corded Electric, Includes Discharge Hose Yes, Includes Nozzle No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.