Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump Nozzle, Black, 2-9/16 in, Rubber/Steel Spout

  • Mfr # 55GU71

  • Zoro # G3731805


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Control Valve
Overall Dia. (In.)
12.3 in
Overall Length
18 in
Color
Black, Silver
Extension Type
12 in Angled Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55GU71
Zoro #
G3731805
UPC #
-
Country of Origin
China

Dimensions

Overall Dia. (In.)
12.3 in
Overall Length
18 in
Hose Length (Ft.)
0.56 ft
Overall Width
1 in
Swivel Size
1/2 in NPT (F)
Spout Connection Size
1/2 in
Inlet Size
1/2 in
Spout Outside Diameter
14 mm
Spout Discharge Size
1/2 in
Spout Length
65 mm

Details

Item
Oil Control Gun
Type
Control Valve
Color
Black, Silver
Extension Type
12 in Angled Flexible
For Use With
Gear Oil, Motor Oil, Transmission Fluid
Material of Construction
Aluminum, Rubber, Steel
Includes
Non-Drip Nozzle
Max. Pressure (PSI)
1,450 psi
Inlet (In.)
1/2 in (F)NPT
Operating Pressure (PSI)
1,450 psi
Number of Feeds
0
Outlet (In.)
1/4 in NPT
Cover Color
Black
Diesel Exhaust Fluid Compatible
No
Min. Fluid Temp.
-10 Degrees C
Max. Fluid Temp.
60 Degrees C
Nozzle Operation
Manual
Inlet Type
FNPT
Features
Manual Shut-Off
For Media Type
Gear Oil, Motor Oil, Transmission Fluid
Wetted Materials
Aluminum, Nitrile Rubber
Spout Material
Rubber; Steel
Nozzle Material
Aluminum, Rubber, Steel
Food Grade
No
Spout Connection Type
FNPT
Flow Rate - Maximum
9.25 gpm
Spout Shape
Curved
Compatible Chemicals
Motor Oil
Metered
No
Max. Operating Pressure
1,450 psi

Description

Oil Control Gun, Overall Length 18 in, Features Manual Shut-Off, Food Grade No, For Use With Gear Oil, Motor Oil, Transmission Fluid, Compatible Chemicals Motor Oil, Includes Non-Drip Nozzle, Spout Material Rubber; Steel, Agency Compliance Not Applicable, Max. Operating Pressure 1,450 psi, Min. Fluid Temp. -10 Degrees C, Nozzle Material Aluminum, Rubber, Steel, Spout Connection Size 1/2 in, Spout Discharge Size 1/2 in, Spout Length 65 mm, Inlet Type FNPT, Inlet Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.