Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Drum Rasp, 1/2 in., 1 pcs. 30302

Drum Rasp, 1/2 in., 1 pcs. (Discontinued)

  • Mfr # 30302
  • Zoro # G7561337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30302
Zoro #
G7561337
UPC #
083771303020
Country of Origin
China

Dimensions

Dia. (In.)
1/2 in
Overall Length (In.)
1 1/2 in
Drum Length
1 1/2 in
Drum Diameter
1/2 in
Head Length
1 1/2 in
Burr Diameter
1/2 in
Overall Diameter
1/2 in

Details

Item
Sanding Drum
Application
Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
For Use With
Hardened Alloy Steel For Wood, Plastics and Soft Metals
Function
Shaping, Finishing, and Carving Detail Work
Number of Pieces
1
Removes
Sanding
Material
Hardened Steel
Abrasive Material
Hardened Steel
Sanding Bit Style
Drum Rasp
Mandrel Type
Round Shank
Material Application
Bronze, Iron, Mild Steel, Plastic
Rotary Tool Accessory Type
Sanding Drum
Max. Speed
2,500 RPM
Shape
Drum Rasp
Bit Material
Hardened Steel
For Workpiece Material
Bronze, Iron, Mild Steel, Plastic
Speed - Maximum
2,500 RPM
Product Type
Sanding Drum

Description

Sanding Drum, Rotary Tool Accessory Type Sanding Drum, Bit Material Hardened Steel, Max. Speed 2,500 RPM, Burr Diameter 1/2 in, Head Length 1 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.