This item is Discontinued.

Zoro Select Drum Transport Unit, 1000lb, General Scale DRUM-SCLG

Drum Transport Unit, 1000lb, General Scale (Discontinued)

  • Mfr # DRUM-SCLG
  • Zoro # G3775241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRUM-SCLG
Zoro #
G3775241
UPC #
691215015646
Country of Origin
Unknown

Dimensions

Overall Height
48 in
Overall Length
39 in
Overall Width
44 in
Front Wheel Diameter
6 in
Manufacturer Warranty Length
Limited Lifetime
Rear Wheel Width
2 in
Front Wheel Width
2 in
Overall Depth
39 in
Rear Wheel Diameter
7 in
Overall WxDxH
44 in x 39 in x 48 in

Details

Load Capacity
1,000 lb
Item
Drum Transport Unit
Wheel Type
Caster
Max. Lift
20 in
Drum Capacity
55 gal, 30
Number of Drums
0
Finish
Painted
Rotation Angle
360 Degrees
Voltage
12V
For Use With
30, 55 gal Drum
Rotation
360 Degrees
Construction
Steel
Drum Rotation
360 Degrees
Includes
12 V DC Operation with Batteries, Charger
Weight Capacity
1,000 lb
Body Material
Stainless Steel
Wheel Material
Rubber
Body Finish
Painted
Maximum Lift
20 in
For Drum Capacity
30 to 55 gal
For Drum Material
Metal

Description

Drum Transport Unit, Drum Rotation 360 Degrees , For Drum Capacity 30 to 55 gal, Overall Depth 39 in, Overall Height 48 in, Overall Width 44 in, Weight Capacity 1,000 lb, Body Finish Painted, Body Material Stainless Steel, For Drum Material Metal, Front Wheel Diameter 6 in, Front Wheel Width 2 in, Includes 12 V DC Operation with Batteries, Charger, Manufacturer Warranty Length Limited Lifetime, Maximum Lift 20 in, Rear Wheel Diameter 7 in, Rear Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.