Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Truck, 1000 lb., 26 In. W, 60 In. H

  • Mfr # 9WCX3

  • Zoro # G9805074


product price: $619.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Overall Width
26 in
Material
Steel
Color
Green
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9WCX3
Zoro #
G9805074
UPC #
190735903346
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
60 in
Overall Width
26 in
Wheel Diameter
10 in
Rear Wheel Width
2 in
Overall Depth
17 1/2 in
Noseplate Depth
5 1/2 in
Front Wheel Dia.
10 in
Noseplate Width
3 in
Rear Wheel Dia.
6 in
Front Wheel Width
2 1/2 in
Nose Plate Depth
5 1/2 in
Nose Plate Width
3 in
Wheel Dia.
10 in
For Maximum Container Height
40 in
For Maximum Container Diameter
24 in
Overall HxWxD
60 in x 26 in x 17 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
1,000 lb
Item
Steel-Frame Drum Hand Truck
Wheel Type
Tread on Core
Handle Type
Dual
Includes
Adjustable Shoes to Handle 30 or 55 Gallon Drums. The Standard, Spring Loaded Chime Hook Which Automatically Engages Most Steel Drums by Hooking Onto The Rim of The Drum.
Hand Truck Handle Type
Dual Handle
Wheel Material
Rubber
Assembled/Unassembled
Assembled
For Use With
30 gal Drums, 55 gal Drums
Wheel Bearings
Ball Bearing
Drum Capacity
30 gal; 55 gal
Finish
Powder Coated
Wheel/Tread Material
Rubber
For Container Material
Steel
Nose Plate Material
Steel
Includes Stair Climber
With Stair Climber
Operation
Manual
Caster/Wheel Configuration
(4) Axle-Mounted
Frame Type
Rounded Back
Includes Foot Assist
Without Foot Assist
Frame Material
Steel
For Container Capacity
30 gal, 55 gal
Wheel Type/Material
Tread on Core Rubber
Nose Plate Type
Prong
For Cntnr Cap
30 gal, 55 gal
Color/Finish
Green

Description

Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Steel, For Maximum Container Diameter 24 in, For Maximum Container Height 40 in, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist Without Foot Assist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.