Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrumDolly, 30galto55gal, 30.875inL, Silver

  • Mfr # DRUM-DRH-HR-TLT

  • Zoro # G6512435


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 1/4 in
Overall Width
30 7/8 in
Material
Steel
Color
Silver
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-DRH-HR-TLT
Zoro #
G6512435
UPC #
691215076593
Country of Origin
China

Dimensions

Overall Height
6 1/4 in
Overall Width
30 7/8 in
Caster Width
1 1/8 in
Caster Dia.
3 in
Outside Dia.
26 in
Height
31 in
Inside Dia.
23 3/8 in
Caster Wheel Width
1 1/4 in
Overall Depth
30 7/8 in
For Maximum Container Diameter
23 in
Deck Height
4 3/8 in
Caster Wheel Dia.
3 in
Outside Diameter
26 in
Lip Height
2 3/4 in

Details

Material
Steel
Color
Silver
Load Capacity
1,000 lb
Item
Drum Dolly
Assembled
Yes
Includes
Tilting Drum Dolly
Number of Casters
4
Standards
OSHA
Drum Capacity
30 gal; 5 gal; 55 gal
Caster Material
Rubber
Dolly Capacity
1,000 lb
Includes Tilt Pedal
With Tilt Pedal
Adjustment Type
Not Adjustable
Caster Wheel/Tread Material
Rubber
Deck Shape
Round
Frame Finish
Powder Coated
Deck Type
Open
For Surface Type
Concrete
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Method of Construction
Welded
Weight
27 lb
For Container Material
Plastic, Steel
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Caster Brake
Securing Mechanism
No Securing Mechanism
Frame Material
Steel
Non-Marking Casters/Wheels
No
For Container Capacity
30 gal to 55 gal
For Cntnr Cap
30 gal to 55 gal
Rim Catch Type
Fixed

Description

Drum Dolly, Load Capacity 1,000 lb, For Cntnr Cap 30 gal to 55 gal, Deck Height 4 3/8 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, Adjustment Type Not Adjustable, Frame Material Steel, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.