Shop ZORO SELECT

DrumDumper, 72inH, SS;Steel, Yellow;Blue

  • Mfr # HDD-48-7-S-SSC
  • Zoro # G3473736

product price: 
$
6,976.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Dispensing Height
48 in
Total Raise Time
34 sec
Level Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDD-48-7-S-SSC
Zoro #
G3473736
UPC #
691215119870
Country of Origin
United States
Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Total Raise Time
34 sec
Drum Rotation
135 Degrees
Construction
Stainless Steel Chute, Steel
Type
Stationary
Voltage
115
Number of Drums
1
Rotation
135 Degrees
Max. Lift
116 in
Lowest Position of Jaws
27 in
Finish
Powder Coated
Dump Angle
45 Degrees
Load Capacity
750 lb
Rotation Angle
135 Degrees
Clearance Between Legs
28 1/2 in
Drum Capacity
55 gal, 30
Motor HP
3/4 hp
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
Drum Securing Mechanism
Clamp
Portability
Stationary
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Frequency
60 Hz
Raise Time
34 in/sec
Housing Color
Blue, Yellow
Operating Voltage
115V AC
Leg Clearance
28 1/2 in
Vertical Lift
116 in
Caster Type
(2) Rigid; (2) Swivel
For Drum Capacity
30 gal, 55 gal
Electrical Connection
Power Cord
Body Material
Stainless Steel, Steel
Weight Capacity
750 lb
Wheel Type
Caster
For Container Type
Drums
For Drum Material
Fiber, Plastic, Metal
Motor Type
AC Motor
Maximum Motor Horsepower
3/4 hp
Assembly
Fully Assembled
Chute Material
Stainless Steel
Housing Finish
Powder Coated
Power Source
Hydraulic
Includes Battery
Batteries Not Included
Power Source - TS Only
Hydraulic
Power Source - old
Hydraulic

Dimensions

Dispensing Height
48 in
Level Height
72 in
Overall Length
71 1/2 in
Rotated Height
116 in
Overall Height
72 in
Dia.
24 in
Overall Width
36 in
Power Cord Length
8 ft
For Maximum Drum Diameter
24 in
Dump Height
48 in
Rotation Height
116 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
71.5 in
Wire Rope Length
71 1/2 in
Length
71 1/2 in
Fits Chest Size
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 48 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 71.5 in, Overall Height 72 in, Overall Width 36 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.