Shop ZORO SELECT

DrumDumper, 96inH, SS;Steel, Yellow;Blue

  • Mfr # HDD-72-7-P-SSC
  • Zoro # G3473620

product price: 
$
8,667.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Number of Drums
1
Dump Angle
45 Degrees
Casters
8 in x 3 in Phenolic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HDD-72-7-P-SSC
Zoro #
G3473620
UPC #
691215119986
Country of Origin
United States
Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Number of Drums
1
Dump Angle
45 Degrees
Casters
8 in x 3 in Phenolic
Type
Portable
Rotation Angle
135 Degrees
Load Capacity
750 lb
Max. Lift
157 1/2 in
Finish
Powder Coated
Rotation
135 Degrees
Drum Capacity
55 gal, 30
Wheels
5 in x 2 in Polyurethane
Motor HP
3/4 hp
Construction
Stainless Steel Chute, Steel
Lowest Position of Jaws
27 in
Drum Rotation
135 Degrees
Clearance Between Legs
28 1/2 in
Total Raise Time
34 sec
Voltage
115
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Chute Material
Stainless Steel
Operating Voltage
115V AC
For Drum Material
Fiber, Plastic, Metal
Caster Type
(2) Rigid; (2) Swivel
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Weight Capacity
750 lb
For Drum Capacity
30 gal, 55 gal
Assembly
Fully Assembled
Wheel Type
Caster
Motor Type
AC Motor
Maximum Motor Horsepower
3/4 hp
Portability
Casters
Power Source
Hydraulic
Wheel Material
Polyurethane
Raise Time
34 in/sec
Leg Clearance
28 1/2 in
Frequency
60 Hz
Includes Battery
Batteries Not Included
Body Material
Stainless Steel, Steel
Housing Color
Blue, Yellow
Vertical Lift
157.5 in
Housing Finish
Powder Coated
Electrical Connection
Power Cord
Drum Securing Mechanism
Clamp
For Container Type
Drums
Power Source - TS Only
Hydraulic
Power Source - old
Hydraulic

Dimensions

Overall Height
96 in
Dia.
24 in
Overall Width
36 in
Level Height
96 in
Overall Length
92 in
Rotated Height
157 1/2 in
Dispensing Height
72 in
For Maximum Drum Diameter
24 in
Overall Depth
92 in
Dump Height
72 in
Manufacturer Warranty Length
1 yr Limited
Power Cord Length
8 ft
Rotation Height
157.5 in
Wire Rope Length
92 in
Length
92 in
Fits Chest Size
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 96 in, Overall Width 36 in, Portability Casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.