DrumDumper, 84inH, SS;Steel, Yellow;Blue

  • Mfr # HDD-60-7-S-SSC
  • Zoro # G3473675
product price: 
$
7,657.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Dispensing Height
60 in
Finish
Powder Coated
Overall Length
80 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDD-60-7-S-SSC
Zoro #
G3473675
UPC #
691215119931
Country of Origin
United States

Dimensions

Dispensing Height
60 in
Overall Length
80 in
Overall Height
84 in
Rotated Height
136 3/4 in
Dia.
24 in
Level Height
84 in
Overall Width
36 in
Power Cord Length
8 ft
Rotation Height
136.75 in
Overall Depth
80 in
For Maximum Drum Diameter
24 in
Manufacturer Warranty Length
1 yr Limited
Dump Height
60 in
Wire Rope Length
80 in
Length
80 in
Fits Chest Size
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Finish
Powder Coated
Load Capacity
750 lb
Rotation
135 Degrees
Type
Stationary
Rotation Angle
135 Degrees
Motor HP
3/4 hp
Voltage
115
Drum Rotation
135 Degrees
Drum Capacity
55 gal, 30
Number of Drums
1
Clearance Between Legs
28 1/2 in
Total Raise Time
34 sec
Lowest Position of Jaws
27 in
Dump Angle
45 Degrees
Max. Lift
136 3/4 in
Construction
Stainless Steel Chute, Steel
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
For Drum Material
Fiber, Plastic, Metal
Drum Securing Mechanism
Clamp
Body Material
Stainless Steel, Steel
Caster Type
(2) Rigid; (2) Swivel
Includes Battery
Batteries Not Included
Wheel Type
Caster
Maximum Motor Horsepower
3/4 hp
Electrical Connection
Power Cord
Housing Color
Blue, Yellow
Power Source
Hydraulic
Operating Voltage
115V AC
Portability
Stationary
Assembly
Fully Assembled
Weight Capacity
750 lb
Vertical Lift
136.75 in
Motor Type
AC Motor
For Drum Capacity
30 gal, 55 gal
Raise Time
34 in/sec
Housing Finish
Powder Coated
Leg Clearance
28 1/2 in
Chute Material
Stainless Steel
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
For Container Type
Drums
Frequency
60 Hz
Power Source - TS Only
Hydraulic
Power Source - old
Hydraulic

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 80 in, Overall Height 84 in, Overall Width 36 in, Portability Stationary

Ratings & reviews