Zoro Homepage

Dry-Film HID Capacitor, 300VAC, 9-1/16"L

  • Mfr # 30UK19

  • Zoro # G8566126


product price: $28.49
/ea

Key Features

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
22.5
Capacitor Voltage
300VAC
For Use With
320W PS SCWA
Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30UK19
Zoro #
G8566126
UPC #
190735577042
Country of Origin
China

Dimensions

Diameter
1 3/4 in
Height
3 1/4 in
Length
9 1/8 in

Details

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
22.5
Capacitor Voltage
300VAC
For Use With
320W PS SCWA
Capacitor Lamp Type
High-Pressure Sodium, Metal Halide
Item
Dry-Film HID Capacitor
Shape
ROUND
Standards
UL Recognized
Includes
Appropriate Leads and Resistors
Temp. Range
105 Degrees C
Max. Case Temp.
221 Degrees F
Voltage
300V AC
Brand and Series
LumaPro(R)
Terminals
Wire Leads
Shop By
Closeouts
Capacitor Rating
22.5 uF

Description

LumaPro(R), Dry-Film HID Capacitor, High Pressure Sodium, Metal Halide Bulb Type, 22.5 MFD Rating, 300V AC, 1 3/4 in Diameter, 3 1/4 in Height, 9 1/8 in Length, For Use With 320W PS SCWA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.