Zoro Homepage

Drywall Nail, Cupped, 1 1/2 L, Pk1710

  • Mfr # 4NEZ6

  • Zoro # G2642884


product price: $16.59

Key Features

Material
Steel
Gauge
13 ga
Finish
Black Phosphate
Head Type
Cupped
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEZ6
Zoro #
G2642884
UPC #
726047149051
Country of Origin
Korea, Republic of

Dimensions

Length
1 1/2 in
Head Dia.
19/64 in
Diameter
0.0915 in
Dia.
0.0915 in
Head Diameter
19/64 in
Penny Size
4D
Shank Diameter
0.0915 in

Details

Item
Drywall Nail,1 1/2 in,13 ga,PK1710
Material
Steel
Gauge
13 ga
Finish
Black Phosphate
Head Type
Cupped
Shank Type
Smooth
Package Weight
5 lb
Application
Drywall
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Point Type
Diamond

Description

Drywall Nail,1 1/2 in,13 ga,PK1710, Length 1 1/2 in, Gauge 13 ga, Shank Diameter 0.0915 in, Shank Type Smooth, Material Steel, Finish Black Phosphate, Head Type Cupped, Head Diameter 19/64 in, Penny Size 4D, Point Type Diamond, Application Drywall, Product Type Drywall Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 1710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.