
Drywall Screw, #10 x 1 in, Steel, Flat Head Square Drive, 4500 PK
Mfr # 1016CQG
Zoro # G8535626
product price: $264.99
/pk 4500, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Type
Bugle Head
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016CQG
Zoro #
G8535626
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
Type
Bugle Head
Thread Type
Coarse
Description
Drywall Screws,10X1 SQUAR BUGLE,PK4500, Package Quantity 4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.