Drywall Screw, #10 x 1 in, Steel, Flat Head Torx Drive, 4500 PK
- Mfr # 1016CTG
- Zoro # G9081398
product price:Â
$
312.99
/pk of 4500, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Type
Bugle Head
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1016CTG
- Zoro #
- G9081398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Black Phosphate
- Item
- Drywall Screw
- System of Measurement
- Inch
- Type
- Bugle Head
- Thread Type
- Coarse
Dimensions
- Screw Size
- #10
- Fastener Length
- 1 in
Description
Drywall Screws,10X1 6LOBE BUGL,PK4500, Package Quantity 4500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.