
Drywall Screw, #10 x 2 in, Steel, Flat Head Torx Drive, 1000 PK
Mfr # 1032CTG
Zoro # G9081258
product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Type
Bugle Head
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1032CTG
Zoro #
G9081258
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Type
Bugle Head
Thread Type
Coarse
Description
10X2 6 Lobe Bugle Head Coarse Thread Drywall Screw Black Phosphate Particle Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.