Drywall Screw, #10 x 3 1/2 in, Steel, Bugle Head Phillips Drive, 1000 PK

  • Mfr # DPBI-1003501-1000P

  • Zoro # G4340454


product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Bugle Head
Phillips Drive
Pointed Tip
Drive Size
#2
Material
Steel
Finish
Zinc Yellow
Application
Drywall to Wood
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPBI-1003501-1000P
Zoro #
G4340454
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3 1/2 in
Drive Size
#2
Size
#10
Length
3 1/2 in
Head Dia.
0.362 in
Driver Size
#2
Head Width
0.362 in
Fastener Length
3 1/2 in
Thread Size
#10
Overall Length
3 1/2 in
Maximum Head Width
23/64 in

Details

Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Application
Drywall to Wood
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Material Grade/Class
1018-1022
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASTM C1002
Tip Type
Pointed
Pack Size
Bulk
Finish Type
Zinc Yellow
Drive Type
Phillips
Material Type
Steel
Head Shape
Round
Materials for Use With
Wood

Description

Drywall Screw, Head Type Bugle, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 3 1/2 in, Head Width 0.362 in, Drive Size #2, Pack Size Bulk, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Tip Type Pointed, Application Drywall to Wood, Dimensional Standards ASTM C1002, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products