
Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 500 PK
Mfr # 1064KPG
Zoro # G6029360
product price: $208.99
/pk 500, $0.42/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#10
Fastener Length
4 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1064KPG
Zoro #
G6029360
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Type
Bugle Head
Thread Type
Fine
Description
Drywall Screws,10-16x4 PH BUGLE,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.