
Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 300 PK
Mfr # 1096KPGZ
Zoro # G6028222
product price: $139.99
/pk 300, $0.47/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#10
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1096KPGZ
Zoro #
G6028222
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
6 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Type
Bugle Head
Description
Drywall Screws,10-16x6 Phil BUGL,Package Quantity 300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.