
Drywall Screw, 1/4 in x 5 in, Steel, Flat Head Phillips Drive, 250 PK
Mfr # 1480KPG
Zoro # G6028335
product price: $172.99
/pk 250, $0.69/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
1/4 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Type
Bugle Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1480KPG
Zoro #
G6028335
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
5 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Type
Bugle Head
Thread Type
Fine
Description
Drywall Screws,1/4-14x5 PH BUGLE,Package Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.