Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, 3/16 in x 3-1/4 in, Flat Head Phillips Drive, 100 PK

  • Mfr # 1052CNPF

  • Zoro # G8533544


product price: $22.89
/pk 100, $0.23/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
3/16 in
Fastener Length
3-1/4 in
Finish
Blue Perma Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1052CNPF
Zoro #
G8533544
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/16 in
Fastener Length
3-1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Finish
Blue Perma Seal
Item
Drywall Screw

Description

Anchor Screws,3/16X3 1/4 PHL FLT,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products