Drywall Screw, #6 x 1 1/8 in, Steel, Bugle Head Phillips Drive, 10000 PK

  • Mfr # DPBI0-601121-10000P

  • Zoro # G4340131


product price: $153.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Bugle Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Zinc Yellow
Application
Drywall to Wood
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPBI0-601121-10000P
Zoro #
G4340131
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 1/8 in
Length
1 1/8 in
Driver Size
#2
Size
#6
Head Dia.
0.330 in
Head Width
0.33 in
Drive Size
#2
Thread Size
#6
Fastener Length
1 1/8 in
Overall Length
1 1/8 in
Maximum Head Width
21/64 in

Details

Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Application
Drywall to Wood
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Tip Type
Pointed
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASTM C1002
Pack Size
Bulk
Material Grade/Class
1018-1022
Finish Type
Zinc Yellow
Drive Type
Phillips
Material Type
Steel
Head Shape
Round
Materials for Use With
Wood

Description

Drywall Screw, Head Type Bugle, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/8 in, Head Width 0.33 in, Drive Size #2, Pack Size Bulk, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Tip Type Pointed, Application Drywall to Wood, Dimensional Standards ASTM C1002, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products