Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 500 PK
Mfr # U31306.013.0162
Zoro # G9100016
product price: $9.99
/pk 500, $0.02/eaKey Features
Bugle Head
Phillips Drive
Drilling Tip
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U31306.013.0162
Zoro #
G9100016
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2
Head Dia.
8 to 8.30mm
Thread Length
Fully Threaded
Head Height
3.15 mm
Head Width
8.3 mm
Maximum Head Width
8.3 mm
Maximum Head Height
3.15 mm
Overall Length
1 5/8 in
Details
Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Pack Size
Small
Tip Type
Drilling
Point Type
BSD
Dimensional Standards
RoHS Compliant
Material Quality Standards
SAE J429
Description
Drywall Screw, Finish Phosphate, Material Steel, Head Type Bugle, Drive Phillips, Screw Size #6, Fastener Length 1 5/8 in, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 8.3 mm, Head Height 3.15 mm, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Small, System of Measurement Metric, Maximum Head Width 8.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.15 mm, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.