Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Phillips Drive, 5000 PK

  • Mfr # 0626YPFT

  • Zoro # G4738253


product price: $172.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Trim Head
Phillips Drive
Material
Steel
Finish
Black Oxide
Application
Wood
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0626YPFT
Zoro #
G4738253
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in

Details

Head Type
Trim
Drive
Phillips
Material
Steel
Finish
Black Oxide
Application
Wood
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine

Description

Drywall Screws, 6-18X1 5/8 PHILL,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.