
Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 5000 PK
Mfr # 0626YQFT
Zoro # G9336855
product price: $191.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0626YQFT
Zoro #
G9336855
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Details
Head Type
Trim
Drive
Square
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Description
Drywall Screws,6-18X1 5/8 In.,Sq.,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.