Drywall Screw, #6 x 1 5/8 in, Steel, Trim Head Square Drive, 5000 PK
Mfr # 064400-BR
Zoro # G4340077
product price: $282.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Drilling Tip
Screw Size
#6
Fastener Length
1 5/8 in
Drive Size
#1
Material
Steel
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
064400-BR
Zoro #
G4340077
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1 5/8 in
Drive Size
#1
Size
#6
Driver Size
#1
Length
1 5/8 in
Head Dia.
0.232 in
Head Height
0.157 in
Thread Length
9/16-12"
Maximum Head Height
7/64 in
Head Width
0.232 in
Fastener Length
1 5/8 in
Thread Size
#6
Overall Length
1 5/8 in
Maximum Head Width
15/64 in
Minimum Thread Length
1 5/8 in
Description
Drywall Screw, Finish Phosphate, Material Steel, Head Type Trim, Drive Square, Screw Size #6, Fastener Length 1 5/8 in, Drill Point Size Not Applicable, Drill Tip Length Not Applicable, Maximum Drilling Thickness Not Applicable, Head Width 0.232 in, Head Height 0.157 in, Washer Outside Diameter Not Applicable, Drive Size #1, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 15/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.