
Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK
Mfr # 0616CPGY
Zoro # G8534059
product price: $410.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#6
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0616CPGY
Zoro #
G8534059
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Bugle Head
Description
6X1 Phillips Recess Bugle Head Coarse Thread Drywall Screw Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.