Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #6 x 2-1/4 in, Steel, Bugle Head Phillips Drive, 3000 PK

  • Mfr # 070060-BR

  • Zoro # G4340375


product price: $200.99
/pk 3000, $0.07/ea
Free Shipping & Returns

Key Features

Bugle Head
Phillips Drive
Pointed Tip
Drive Size
#2
Material
Steel
Finish
Zinc Yellow
Application
Wood
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
070060-BR
Zoro #
G4340375
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
2-1/4 in
Drive Size
#2
Head Dia.
0.330 in
Size
#6
Thread Length
9/16-12"
Head Height
0.031"
Head Width
0.33 in
Overall Length
2 1/4 in
Minimum Thread Length
2 1/4 in
Maximum Head Width
21/64 in
Maximum Head Height
1/32 in

Details

Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Application
Wood
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Dimensional Standards
ASTM C1002
Pack Size
Bulk
Material Grade/Class
1018-1022
Tip Type
Pointed
Resistance Properties
Corrosion-Resistant
Materials for Use With
Wood

Description

Drywall Screw, Head Type Bugle, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 2 1/4 in, Head Width 0.33 in, Drive Size #2, Point Type Not Applicable, Pack Size Bulk, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Tip Type Pointed, Application Drywall to Wood, Dimensional Standards ASTM C1002, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.