Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Square Drive, 3000 PK
Mfr # DQTI0-60225P-3000P
Zoro # G4340086
product price:Â $112.99
/pk 3000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Drilling Tip
Screw Size
#6
Fastener Length
2-1/4 in
Drive Size
#1
Material
Steel
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DQTI0-60225P-3000P
Zoro #
G4340086
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
2-1/4 in
Drive Size
#1
Head Height
0.157 in
Size
#6
Head Dia.
0.232 in
Maximum Head Height
5/32 in
Head Width
0.232 in
Overall Length
2 1/4 in
Maximum Head Width
15/64 in
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
Phosphate
Application
Wood Trim and Base Board over Drywall to Steel Studs
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASTM C1513
Pack Size
Bulk
Material Grade/Class
1018-1022
Tip Type
Drilling
Description
Drywall Screw, Finish Phosphate, Material Steel, Head Type Trim, Drive Square, Screw Size #6, Fastener Length 2 1/4 in, Head Width 0.232 in, Head Height 0.157 in, Drive Size #1, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 15/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, Application Wood Trim and Base Board over Drywall to Steel Studs, Dimensional Standards ASTM C1513, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.