CAD Drawings
Download CAD Files
Drywall Screw, #6 x 2-1/4 in, Steel, Phillips Drive, 200 PK
Mfr # U31300.013.0212
Zoro # G2281006
CAD Available
product price: $6.35
/pk 200, $0.03/eaKey Features
Phillips Drive
Pointed Tip
CAD Drawing
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U31300.013.0212
Zoro #
G2281006
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
2-1/4 in
Drive Size
#2
Thread Length
Fully Threaded
Head Dia.
8 to 8.30mm
Head Height
0.124 in
Maximum Head Height
1/8 in
Maximum Head Width
21/64 in
Head Width
0.327 in
Overall Length
2 1/4 in
Details
CAD Available
Yes
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Thread Style
Fully Threaded
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Tip Type
Pointed
Pack Size
Small
Point Type
Self Tapping
Description
Drywall Screw, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 2 1/4 in, Head Width 0.327 in, Head Height 0.124 in, Drive Size #2, Point Type Self Tapping, Pack Size Small, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 1/8 in, Tip Type Pointed, Application Drywall to Wood, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.