Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Phillips Drive, 3000 PK

  • Mfr # 0636YPFT

  • Zoro # G4734622


product price: $104.99
/pk 3000, $0.03/ea
Free Shipping & Returns

Key Features

Trim Head
Phillips Drive
Material
Steel
Finish
Black Oxide
Application
Wood
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0636YPFT
Zoro #
G4734622
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
2-1/4 in

Details

Head Type
Trim
Drive
Phillips
Material
Steel
Finish
Black Oxide
Application
Wood
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine

Description

Drywall Screws, 6-18X2 1/4 PHILL,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.