
Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 3000 PK
Mfr # 0636YQFT
Zoro # G9336907
product price: $116.99
/pk 3000, $0.04/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0636YQFT
Zoro #
G9336907
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
2-1/4 in
Details
Head Type
Trim
Drive
Square
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Description
Drywall Screws,6-18X2 1/4 In.,Sq.,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.