
Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK
Mfr # 0632CPGY
Zoro # G8534007
product price: $237.99
/pk 3500, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6
Material
Steel
Finish
Zinc Yellow
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0632CPGY
Zoro #
G8534007
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Drywall Screw
Thread Type
Coarse
Type
Bugle Head
Description
Drywall Screws,6X2 PHIL BUGLE C,PK3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.