Zoro Homepage

Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 4000 PK

  • Mfr # 0632KPG

  • Zoro # G6029099


product price: $242.99
/pk 4000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
2 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0632KPG
Zoro #
G6029099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Type
Bugle Head

Description

Drywall Screws,6-20x2 PH BUGLE,Package Quantity 4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.