Zoro Homepage

Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 4000 PK

  • Mfr # 0632KPGZ

  • Zoro # G6029281


product price: $240.99
/pk 4000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0632KPGZ
Zoro #
G6029281
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Type
Bugle Head
Thread Type
Fine

Description

6-20X2 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Zinc and Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.