Drywall Screw, #6 x 7/16 in, Steel, Pan Head Phillips Drive, 10000 PK

  • Mfr # 0607YPPGZ

  • Zoro # G9337248


product price:  $109.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Fastener Length
7/16 in
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0607YPPGZ
Zoro #
G9337248
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
7/16 in

Details

Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine

Description

6-17X7/16 Phillips Pan head Fine Drywall Framing Screw Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products