
Drywall Screw, #7 x 1-5/8 in, Stainless Steel, Trim Head Square Drive, 4000 PK
Mfr # 07267YQFT188
Zoro # G7605326
product price:Â $900.99
/pk 4000, $0.23/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Screw Size
#7
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07267YQFT188
Zoro #
G7605326
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#7
Fastener Length
1-5/8 in
Details
Head Type
Trim
Drive
Square
Material
Stainless Steel
Finish
Plain
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Description
7-10X1 5/8 Square Drive Trim Head Drywall Screw Coarse Thread Type 17 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.