
Drywall Screw, #7 x 1-5/8 in, Stainless Steel, Trim Head Torx Drive, 3000 PK
Mfr # 0726YTFT188
Zoro # G9336916
product price:Â $428.99
/pk 3000, $0.14/ea
Free Shipping & Returns
Key Features
Trim Head
Torx Drive
Screw Size
#7
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0726YTFT188
Zoro #
G9336916
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
1-5/8 in
Details
Head Type
Trim
Drive
Torx
Material
Stainless Steel
Finish
Plain
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Description
Drywall Screws,7-10X1 5/8 In.,6 Lobe,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.