
Drywall Screw, #7 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK
Mfr # 0716KPG
Zoro # G6028992
product price: $729.99
/pk 10000, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#7
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Type
Bugle Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0716KPG
Zoro #
G6028992
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
1 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Type
Bugle Head
Thread Type
Fine
Description
7-19X1 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.