Drywall Screw, #7 x 2-1/4 in, Stainless Steel, Trim Head Square Drive, 3000 PK

  • Mfr # 07367YQFT188

  • Zoro # G7587677


product price:  $590.99
/pk 3000, $0.20/ea
Free Shipping & Returns

Key Features

Trim Head
Square Drive
Screw Size
#7
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07367YQFT188
Zoro #
G7587677
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#7
Fastener Length
2-1/4 in

Details

Head Type
Trim
Drive
Square
Material
Stainless Steel
Finish
Plain
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse

Description

7-16X2 1/4 Square Drive Trim Head Drywall Screw Coarse Thread Type 17 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products