
Drywall Screw, #7 x 2-1/4 in, Stainless Steel, Trim Head Torx Drive, 2500 PK
Mfr # 0736YTFT188
Zoro # G8532169
product price:Â $592.99
/pk 2500, $0.24/ea
Free Shipping & Returns
Key Features
Trim Head
Torx Drive
Screw Size
#7
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0736YTFT188
Zoro #
G8532169
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
2-1/4 in
Details
Head Type
Trim
Drive
Torx
Material
Stainless Steel
Finish
Plain
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Description
Drywall Screws,7-10X2 1/4 In.,6 Lobe,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.