Zoro Homepage

Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 2500 PK

  • Mfr # 0732YPG

  • Zoro # G9337056


product price: $163.99
/pk 2500, $0.07/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#7
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0732YPG
Zoro #
G9337056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Type
Bugle Head

Description

Drywall Screws,7-16-X2 In.,Phil,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.