
Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 2500 PK
Mfr # 0740CPGY
Zoro # G8534199
product price: $182.99
/pk 2500, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
2 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0740CPGY
Zoro #
G8534199
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Drywall Screw
Thread Type
Coarse
Type
Bugle Head
Description
Drywall Screws,7X 2 1/2 PHIL BU,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.