Zoro Homepage

Drywall Screw, #7 x 2 in, Steel, Flat Head Square Drive, 3000 PK

  • Mfr # 0732CQG

  • Zoro # G8535398


product price: $72.69
/pk 3000, $0.02/ea

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Coarse
Type
Bugle Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0732CQG
Zoro #
G8535398
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Bugle Head

Description

7X2 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.