
Drywall Screw, #7 x 3 in, Stainless Steel, Trim Head Square Drive, 2000 PK
Mfr # 07487YQFT188
Zoro # G7605317
product price:Â $365.99
/pk 2000, $0.18/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
Screw Size
#7
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07487YQFT188
Zoro #
G7605317
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#7
Fastener Length
3 in
Details
Head Type
Trim
Drive
Square
Material
Stainless Steel
Finish
Plain
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Description
7-16X3 Square Drive Trim Head Drywall Screw Coarse Thread Type 17 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.