Drywall Screw, #7 x 7/16 in, Steel, Pan Head Phillips Drive, 500 PK
Mfr # U31307.015.0043
Zoro # G2098881
product price:Â $8.49
/pk 500, $0.02/eaKey Features
Pan Head
Phillips Drive
Pointed Tip
Screw Size
#7
Fastener Length
7/16 in
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U31307.015.0043
Zoro #
G2098881
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#7
Fastener Length
7/16 in
Drive Size
#2
Head Height
0.106 in
Head Dia.
7.52mm
Thread Length
Fully Threaded
Overall Length
7/16 in
Maximum Head Height
7/64 in
Details
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Thread Style
Fully Threaded
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Fine
Type
Drywall Screw
Pack Size
Small
Head Style
Pan
Tip Type
Pointed
Point Type
Self Tapping
Description
Drywall Screw, Head Type Pan, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #7, Fastener Length 7/16 in, Head Height 0.106 in, Drive Size #2, Point Type Self Tapping, Pack Size Small, Minimum Head Height Not Applicable, Maximum Head Height 7/64 in, Tip Type Pointed, Application Drywall to Wood or Metal, Head Style Pan, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.