Drywall Screw, #7 x 7/16 in, Steel, Pan Head Phillips Drive, 7500 PK

  • Mfr # 0707YPPG

  • Zoro # G8532099


product price:  $258.99
/pk 7500, $0.03/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Fastener Length
7/16 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0707YPPG
Zoro #
G8532099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
7/16 in

Details

Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine

Description

Drywall Screws,7-16X7/16 In.,Phil,PK7500, Package Quantity 7500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products