Shop ZORO SELECT
See all product information
Create Account
Drywall Screw, #8 x 1-13/32 in, Steel, Trim Head Phillips Drive, 100 PK
- Mfr # 5ZDP1
- Zoro # G2337791
product price:Â
$
8.49
/pk of 100, $0.08/ea
Sold in multiples of 2Â pks for
$16.98
Key Features
Trim Head
Phillips Drive
Pointed Tip
Drive Size
#2
Material
Steel
Finish
Phosphate
System of Measurement
Inch
Standards
ANSI B18.6.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5ZDP1
- Zoro #
- G2337791
- UPC #
- -
- Country of Origin
- Unknown
- Head Type
- Trim
- Drive
- Phillips
- Material
- Steel
- Finish
- Phosphate
- Item
- Drywall Screw
- System of Measurement
- Inch
- Standards
- ANSI B18.6.4
- Type
- Drywall Screw
- Dimensional Standards
- ANSI B18.6.4 1998
- Pack Size
- Small
- Head Style
- Oval
- Washer Type
- Countersunk
- Includes Nut
- Nut Not Included
- Includes Washer
- Washer Included
- Tip Type
- Pointed
- Point Type
- AB
- Features
- Oval Head, Washer Head
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-13/32 in
- Drive Size
- #2
- Head Height
- 0.156 in
- Head Dia.
- 0.313"
- Maximum Head Width
- 5/16 in
- Washer Outside Diameter
- 0.5 in
- Head Width
- 0.313 in
- Maximum Head Height
- 5/32 in
- Overall Length
- 1 13/32 in
- Wire Rope Length
- 1 13/32 in
- Length
- 1 13/32 in
- Fits Chest Size
- Oval Head, Washer Head
Description
Trim Screws, Head Type Trim, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.313 in, Head Height 0.156 in, Drive Size #2, Point Type AB, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 5/32 in, Dimensional Standards ANSI B18.6.4 1998, Features Oval Head, Washer Head, Head Style Oval, Includes Nut Nut Not Included, Includes Washer Washer Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.