Shop ZORO SELECT
See all product information
Create Account
Drywall Screw, #8 x 1-1/4 in, Steel, Truss Head Phillips Drive, 3000 PK
- Mfr # 0820YPM
- Zoro # G9337029
product price:Â
$
242.99
/pk of 3000, $0.08/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Screw Size
#8
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0820YPM
- Zoro #
- G9337029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Fine
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
Description
Drywall Screws,8X1 1/4 In.,Phil,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.