Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #8 x 1 in, Steel, Flat Head Phillips Drive, 100 PK

  • Mfr # 5RKR1

  • Zoro # G2340479


product price: $6.39
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.78

Key Features

Flat Head
Phillips Drive
Pointed Tip
Drive Size
#2
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Standards
ANSI B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RKR1
Zoro #
G2340479
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Head Dia.
0.313"
Head Height
0.125 in
Maximum Head Width
5/16 in
Head Width
0.313 in
Washer Outside Diameter
0.375 in
Maximum Head Height
1/8 in
Overall Length
1 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Standards
ANSI B18.6.4
Type
Drywall Screw
Pack Size
Small
Head Style
Round
Includes Nut
Nut Not Included
Washer Type
Washer Head
Dimensional Standards
ANSI B18.6.4
Tip Type
Pointed
Point Type
AB
Features
Heavy Duty Phillips, Round Washer Head

Description

Trim Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 1 in, Head Width 0.313 in, Head Height 0.125 in, Drive Size #2, Point Type AB, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 1/8 in, Dimensional Standards ANSI B18.6.4, Features Heavy Duty Phillips, Round Washer Head, Head Style Round, Includes Nut Nut Not Included, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.